Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Fusion Mixer, 48152, Black/Silver

M-D Fusion Mixer, 48152, Black/Silver

Item #: WBB969685

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 200.95
Product Information
Customer Review
Product Q&A
M-D Fusion Mixer, 48152, Black/Silver

M-D Fusion Mixer is the ultimate electric handheld mixer for mud, paint, mortars, concretes, grouts and other construction materials. This light weight portable device quickly mixes 8 gallons of mixtures or more! Handheld steeling wheel makes it easy to control and comfortable to use. Includes the heavy duty paddle and designed for anything that needs mixing. Two speed gearbox range from 100-400 RPM and 150-700 RPM. Motor UL rated 1.5 HP, 10 Amps and 120 Volt. This is a tool designed for the job, not a drill adapted to the use. It will make the Job easier and faster!! 2007 National Hardware Show 23rd Annual Golden Hammer Award Winner!

Product Specifications

    • BRANDM-D Building Products
    • MANUFACTURERS PART NUMBER48152
    • LENGTH INCHES23.625
    • COLOR FINISHBlack/Silver
    • WIDTH INCHES13.5
    • HEIGHT INCHES9.375
    • TYPEFusion Mixer
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed