Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Premium Trowel, 20062, 4"X14", Silver - Pkg Qty 6
See all 9 items in product family

M-D Premium Trowel, 20062, 4"X14", Silver - Pkg Qty 6

Item #: WBB969662

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.20 each

Sold in packages of 6

Price: $37.20
Product Information
Customer Review
Product Q&A
M-D Premium Trowel, 20062, 4"X14", Silver

Quality notched trowel designed for the professional installer. Hardened and tempered steel blade, grounded and polished for long lasting durability . TPR handle offers a comfortable, slip-resistant grip.

Product Specifications

    • BRANDM-D Building Products
    • DESCRIPTIONPremium Trowel
    • MANUFACTURERS PART NUMBER20062
    • LENGTH INCHES14
    • WIDTH INCHES4
    • PACKAGE QUANTITY6
    • SIZE4"X14"
    • COLOR FINISHSilver
    • HEIGHT INCHES3.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!