Take 15% off your entire order!

Offer applied at checkout

+

DeWALT DCH273P2DH 20V MAX 1" Cordless SDS-plus Brushless L-Shape Rotary Hammer Kit & Dust Extractor

DeWALT DCH273P2DH 20V MAX 1" Cordless SDS-plus Brushless L-Shape Rotary Hammer Kit & Dust Extractor

Item #: WB702195

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,224.00 up to 43% OFF

Price: $698.99

$116.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $698.99 or save 5% on purchase.

Quantity

Customers Also Viewed

20V MAX XR BRUSHLESS 1" L-SHAPE SDS PLUS ROTARY HAMMER KIT WITH ON BOARD DUST EXTRACTOR

The DCH273P2DH 20V Max XR Brushless Rotary Hammer is a high-performance drill that is powered by a DEWALT brushless motor and a durable German engineered mechanism that delivers 2.1 joules of impact energy. Coupled with its light weight design and SHOCKS Active Vibration Control technology, this hammer is ideal when used in overhead applications. The DCH273P2DH dust extraction system features a powerful built in motor for increased suction and high performance drilling. The 2-second power-off delay ensures that dust extraction continues after drill is switched off. Featuring a durable clear high capacity dust box, replaceable dust nozzle, replaceable HEPA Filter, and a quick release for easy attachment and disassembly. Benefiting the user with the ability to use carbide drill bit diameters up to 5/8, which allows users to drill overhead for 1/2" dropins. Table 1 OSHA Compliant

Features

  • Brushless motor for extended runtime and durability
  • 2.1 joules impact energy provides corded power without the cord
  • Outstanding power-to-weight ratio, results in superior productivity.
  • Powerful dust extraction system with built in motor for increased suction and high tool performance.
  • Replaceable dust nozzle
  • Up to 5/8" diameter carbide drill bit may be used
  • Compact inline design
  • Easily adjusted depth stop for accurate anchor hole depths
  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect Feature
  • Retractable utility hook for convenient hanging
  • Optimized ergonomic design provides exceptional overhead drilling experience.
  • 2-second power-off delay ensure dust extraction to continue after drill is switched off
  • Durable clear high capacity dust box
  • Quick release for easy tool assembly and disassembly
  • Replaceable HEPA filter removes 99.97% of airborne particle 0.3 microns or greater.
  • Table 1 OSHA Compliant


Product Specifications

  • BRANDDeWalt®
  • DESCRIPTION20V MAX 1" Cordless SDS+ Brushless L-Shape Rotary Hammer Kit & Dust Extractor
  • CHUCK TYPESDS Plus
  • MANUFACTURERS PART NUMBERDCH273P2DH
  • WEIGHT LBS9.88
  • IMPACT ENERGY2.1 Joule
  • INCLUDESBatteries, Charger, Depth Rod, Retractable Utility Hook, Extractor & HEPA Filter
  • CHIPPINGYes
  • TYPERotary Hammer w/ Dust Extraction
  • TOOL WARRANTY3 Year Limited
  • CHARGER/BATTERIESIncluded
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DeWALT® DWV012 10 Gallon HEPA Wet/Dry Vacuum

Item #: B1106733

Not Yet Rated

Ships same day.

$499.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT DCH273P2DH 20V MAX 1" Cordless SDS-plus Brushless L-Shape Rotary Hammer Kit & Dust Extractor

DeWALT DCH273P2DH 20V MAX 1" Cordless SDS-plus Brushless L-Shape Rotary Hammer Kit & Dust Extractor

Item #: WB702195

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DeWALT DCH273P2DH 20V MAX 1" Cordless SDS-plus Brushless L-Shape Rotary Hammer Kit & Dust Extractor
    DeWALT DCH273P2DH 20V MAX 1" Cordless SDS-plus Brushless L-Shape Rotary Hammer Kit & Dust Extractor
    DeWALT DCH273P2DH 20V MAX 1" Cordless SDS-plus Brushless L-Shape Rotary Hammer Kit & Dust Extractor
    DeWALT DCH273P2DH 20V MAX 1" Cordless SDS-plus Brushless L-Shape Rotary Hammer Kit & Dust Extractor
    DeWALT DCH273P2DH 20V MAX 1" Cordless SDS-plus Brushless L-Shape Rotary Hammer Kit & Dust Extractor
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant