+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
DeWALT DWV010 8 gal. HEPA Dust Extractor with Automatic Filter Cleaning
The DWV010 8 Gallon HEPA Dust Extractor with Automatic Filter Cleaning has a powerful 15 Amp Motor to deliver maximum suction and automatic filter cleaning every 30 seconds without stopping. Lightweight for easy transporting and heavy duty for jobsite durability.
Features
The DWV010 8 Gallon HEPA Dust Extractor with Automatic Filter Cleaning has a powerful 15 Amp Motor to deliver maximum suction and automatic filter cleaning every 30 seconds without stopping. Lightweight for easy transporting and heavy duty for jobsite durability.
Features
- Automatic Filter Clean pulses every 30 seconds for continuous operations without stopping to clean filter
- Power Tool Actuation controls the On/Off operations of the vacuum with a power tool
- Universal hose connector provides a robust connection with swivel capability
- Works on DEWALT corded and cordless 1-1/8 in. SDS Plus rotary hammers
- Heavy duty casters provide jobsite durability
- 15' Anti Static Hose
- Hose Wrap (Strap)
- Powerful 15 amp motor delivers 150 CFM of airflow for maximum suction
- Meets the EPA Lead Related Renovations, Repair and Painting (RRP) Rule for Hepa Vacuum only when DWV9330 Filters are used (Filters inlcuded with unit)
- Lightweight and portable weighing in at only 21 lbs
- Unit comes fully assembled
- Cord Wrap
Product Specifications
- BRANDDeWalt®
- DESCRIPTION8 gal. HEPA Dust Extractor with Automatic Filter Cleaning
- MANUFACTURERS PART NUMBERDWV010
- DRY CAPACITY8 GAL
- CONTINUOUS USE (MAX)Corded
- HOSE DIAMETER INCHES1.25 IN
- AMPS15
- CAPACITY8 gal
- INCLUDES2) HEPA Filters, 1) Anti-Static Hose, (1) Fleece Bag
- TOOL WARRANTY3 Year Limited
- CFM150
- MAX AIR VELOCITY - CFM150 CFM
- HOSE LENGTH FEET15
- POWER CORD8 FT
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Makita XRH01ZVX 18V Li-Ion Brushless Cordless 1" Rotary Hammer w/ HEPA Vacuum Attachment, Tool Only
Item #: B2238864
Not Yet Rated
Free Shipping
Ships same day.
$509.00

DeWALT DWV010 8 gal. HEPA Dust Extractor with Automatic Filter Cleaning
$325.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A