Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita® VC4710 Xtract Vac Wet/Dry Dust Extractor/Vacuum, 24.6 Ft. Cord length

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Makita® VC4710 Xtract Vac Wet/Dry Dust Extractor/Vacuum, 24.6 Ft. Cord length

Item #: WBB1653758

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,008.00 Save up to 39%
Price: $ 611.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Makita® VC4710 Xtract Vac Wet/Dry Dust Extractor/Vacuum, 24.6 Ft. Cord length

Features:
  • Motor chamber constructed of quality sound-absorbing materials resulting in a quiet operating sound level of 59 dB(A)
  • Utilizes precision lightweight motor components and efficient air ducting to produce a vacuum weight of only 27 lbs.
  • Automatic Filter Cleaning System with blow-back feature is timed at set intervals to maintain filter performance for longer filter life
  • Onboard tool-activated outlet starts and stops vacuum with power tool usage
  • Variable speed control dial for a variety of applications
  • Meets the EPA (RRP) rule for HEPA vacuums only with the optional main HEPA filter installed
  • Rocker valve isolates reverse air flow through each filter separately to not interrupt suction
  • 10 second delay after power tool shut off to clear hose of remaining debris
  • Soft start function for lower amp-draw at start-up
  • Integrated cord reel and hose brackets for operator convenience
  • Large, wide-set, urethane rear wheels create a lower center of gravity for better stability
  • Enlarged steel caster front wheels are engineered for easy movement over rough surfaces
  • Equipped with 24.6' cord and 16' anti-static hose, for better reach and suction performance
  • Removable accessory storage tray for optional accessories and parts
  • Quick-release latches for easy removal and disposal of collected materials from canister
  • Lower profile flat filter design maximizes the container volume and improves efficiency
  • ETL certified to ANSI 1017 standard for vacuums with onboard power outlet
  • Included: Efficient main nano filter set (captures 99.95% particles 2 microns and larger)
  • Optional: HEPA filter set is Certified to meet or exceed the efficiency standard (captures 99.97% of particulates .3 microns and larger) - certificate included -
Includes:
  • (1) Main Flat Filters, 2/pk (P-79843)
  • (1) 1-3/8" x 16' Anti-Static Hose (P-79865)
  • (1) Crevice Nozzle (W6084)
  • (1) Replacement Cuf (P-70421)
  • (1) Fleece Nano Filter Bag
  • (1) Disposable Bag

Product Specifications

    • BRANDMakita®
    • MANUFACTURERS PART NUMBERVC4710
    • STATIC WATER LIFT92"
    • AMPS12
    • HEPA FILTERMakita P-79859 / B2238863
    • CFM135
    • CAPACITY - CONCRETE9 gal
    • CONTINUOUS USE (MAX)Corded
    • DRY CAPACITY9 gal
    • TYPEWet/Dry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!