$949.00 up to 26% OFF
Price: $699.00
Popular item in this category
Makita XRH01ZVX 18V Li-Ion Brushless Cordless 1" Rotary Hammer w/ HEPA Vacuum Attachment, Tool Only
Ships same day.
Not Yet Rated
$517.19
Customers Also Viewed
Features:
- Up to 90 minutes of continuous operation using two 18V LXT® 5.0Ah batteries.
- Powerful BL™ Brushless Motor generates 53 CFM of suction power and 28.5" of water lift.
- Two stage HEPA filtration system captures 99.97% of particulates .3 microns and larger.
- Convenient and easy to replace disposable half-gallon filter dust bag (Part # 197902-0).
- Includes 39" hose, telescoping extension wand, floor nozzle, HEPA filter, filter dust bag, batteries and charger
Product Specifications
- BRANDMakita®
- MANUFACTURERS PART NUMBERXCV05PT
- STATIC WATER LIFT28.5"
- HEPA FILTERYes
- DRY CAPACITY.5 gal
- CONTINUOUS USE (MAX)90 min.
- TYPEVacuum
- CFM53
- BATTERY2 x 18V LXT® Lithium-Ion
There are 1 questions and 1 answer for this product.
-
Do you offer the bags (197902-0) for this vacuum?
Question Asked By: KEVIN, November 01, 2017
Question Answered By:
-
anonymous
Hello Kevin, yes we do offer the Filter Dust Bag, 10/pk (197902-0) for model XCV05PT. Please visit http://www.globalindustrial.com/product/itemKey/32238847. You will find the bags under the “Accessories” tab. Thank you for your interest in our product.
-

Makita XCV05PT 18V X2 36V Brushless Cordless 1/2 Gal HEPA Filter Backpack Dry Dust Vacuum Kit 5.0Ah
$699.0
- Product Information
- Customer Review
- Product Q&A
- Accessories