Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-32-4412 #2 Phillips SHOCKWAVE™ 1" Insert Bits (2 Pack)

Milwaukee® 48-32-4412 #2 Phillips SHOCKWAVE™ 1" Insert Bits (2 Pack)

Item #: WBB1403655

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

    $56.95

  • 29 Pc. HSS Import Black Oxide Jobbers Drill Set

    $38.95

Original Price: $1.40

Clearance Price: $0.99

Save $0.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-32-4412 #2 Phillips Shockwave™ 1" Insert Bits

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs. 2 per package.

Features:
  • Geometric design provides the shock absorption zone
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip

Product Specifications

  • DESCRIPTIONFastener Drive Bit
  • SIZE#2
  • MANUFACTURERS PART NUMBER48-32-4412
  • TIP TYPEPhillips®
  • BIT TYPEPHILLIPS
  • LENGTH1"
  • TYPEInsert Bit
  • PACKAGE QUANTITY2
  • BRANDMilwaukee®
  • DRIVE SIZE INCHESPH2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-32-4413 #3 Phillips SHOCKWAVE™ 1" Insert Bits (2 Pack)

Item #: B1403657

Not Yet Rated

Available on or around 11/04/2020

$1.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-32-4412 #2 Phillips SHOCKWAVE™ 1" Insert Bits (2 Pack)

Milwaukee® 48-32-4412 #2 Phillips SHOCKWAVE™ 1" Insert Bits (2 Pack)

Item #: WBB1403655

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 48-32-4412 #2 Phillips SHOCKWAVE™ 1" Insert Bits (2 Pack)
    Milwaukee® 48-32-4412 #2 Phillips SHOCKWAVE™ 1" Insert Bits (2 Pack)
    Milwaukee® 48-32-4412 #2 Phillips SHOCKWAVE™ 1" Insert Bits (2 Pack)
    Milwaukee® 48-32-4412 #2 Phillips SHOCKWAVE™ 1" Insert Bits (2 Pack)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant