Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-32-4482 SHOCKWAVE™ Torx® 2" Power Bit T10 - Pkg Qty 3

Milwaukee® 48-32-4482 SHOCKWAVE™ Torx® 2" Power Bit T10 - Pkg Qty 3

Item #: WBB1403780

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $1.62

$1.14 ea.

Clearance Price: $3.42 / Pkg of 3

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-32-4482 Shockwave™ 2" Power Bit Torx T10

Milwaukee® SHOCKWAVE Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. TORX® is a registered trademark of Acument Intellectual Properties, LLC.

Features:
  • Geometric design provides the shock absorption
  • Proprietary steel and heat treat process for maximum strength and durability
  • Forged tips for maximum grip

Product Specifications

  • DESCRIPTIONFastener Drive Bit
  • SIZET10
  • MANUFACTURERS PART NUMBER48-32-4482
  • TIP TYPETorx®
  • BIT TYPETorx®
  • LENGTH2"
  • PACKAGE QUANTITY1
  • TYPEPower Bit
  • BRANDMilwaukee®
  • BLADE LENGTH2"
  • DRIVE SIZE INCHEST10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-32-4782 SHOCKWAVE™ T10 Torx® 2" Power Bit - Pkg Qty 10

Item #: B1403696

Not Yet Rated

Ships same day.

$13.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-32-4482 SHOCKWAVE™ Torx® 2" Power Bit T10 - Pkg Qty 3

Milwaukee® 48-32-4482 SHOCKWAVE™ Torx® 2" Power Bit T10 - Pkg Qty 3

Item #: WBB1403780

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 48-32-4482 SHOCKWAVE™ Torx® 2" Power Bit T10 - Pkg Qty 3
    Milwaukee® 48-32-4482 SHOCKWAVE™ Torx® 2" Power Bit T10 - Pkg Qty 3
    Milwaukee® 48-32-4482 SHOCKWAVE™ Torx® 2" Power Bit T10 - Pkg Qty 3
    Milwaukee® 48-32-4482 SHOCKWAVE™ Torx® 2" Power Bit T10 - Pkg Qty 3
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant