Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-32-5732 SHOCKWAVE™ 1/4" Hex Shank To 1/2" Socket Adpater - Pkg Qty 10

Milwaukee® 48-32-5732 SHOCKWAVE™ 1/4" Hex Shank To 1/2" Socket Adpater - Pkg Qty 10

Item #: WBB1403723

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.15 ea.

Price: $41.50 / Pkg of 10

Save $2.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-32-5732 Shockwave™ 1/4" Hex Shank To 1/2" Socket Adpater

Milwaukee® SHOCKWAVE Impact Duty™ Socket Adapters are engineered for extreme durability and up to 10x life. SHOCKWAVE Impact Duty™ Socket Adapters are made from proprietary steel and heat treated to control hardness.

Features:
  • Proprietary steel and heat treat process for maximum strength and durability

Product Specifications

  • INCLUDES(1) SHOCKWAVE™ 1/4" HEX SHANK TO 1/2" SOCKET ADPATER (48-32-5732)
  • TYPESocket Adapter
  • PACKAGE QUANTITY10
  • BRANDMilwaukee®
  • INPUT DRIVE1/4" Hex
  • DESCRIPTIONFastener Drive Bit
  • SIZE--
  • MANUFACTURERS PART NUMBER48-32-5732
  • TIP TYPE--
  • OUTPUT DRIVE1/2" Square
  • LENGTH2"
  • LOCK TYPEBall
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-20-8821 3-Flat Secure-Grip™ Hammer-Drill Bit 3/8" X 4" X 6"

Item #: B446204

Not Yet Rated

Ships same day.

$5.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-32-5732 SHOCKWAVE™ 1/4" Hex Shank To 1/2" Socket Adpater - Pkg Qty 10

Milwaukee® 48-32-5732 SHOCKWAVE™ 1/4" Hex Shank To 1/2" Socket Adpater - Pkg Qty 10

Item #: WBB1403723

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 48-32-5732 SHOCKWAVE™ 1/4" Hex Shank To 1/2" Socket Adpater - Pkg Qty 10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant