Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-89-2743 21/32" 6" OAL S&D Black Oxide Drill Bit

Milwaukee® 48-89-2743 21/32" 6" OAL S&D Black Oxide Drill Bit

Item #: WBB1402844

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

    $56.95

  • 29 Pc. HSS Import Black Oxide Jobbers Drill Set

    $38.95

Original Price: $19.50

Clearance Price: $10.75

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-89-2743 21/32" S&D Black Oxide Drill Bit

Milwaukee® Black Oxide drill bits are designed for extreme durability and long life. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 Split Point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.

Features:
  • 135° Split Point For Precision Start Without Walking
  • The 3-Flat Secure-Grip shank won't slip in the drill chuck
  • Reduced shank diameter for use in 1/2" chucks

Product Specifications

  • FLUTE LENGTH3"
  • APPLICATIONMetal|Wood|Plastic
  • COATINGBlack Oxide
  • FINISHBlack Oxide
  • TYPESilver & Deming
  • PACKAGE QUANTITY1
  • BRANDMilwaukee®
  • SHANK SIZE1/2"
  • DECIMAL EQUIVALENT0.6563
  • DESCRIPTIONTwist Drill Bit
  • SIZE21/32"
  • MANUFACTURERS PART NUMBER48-89-2743
  • SHANK TYPEReduced
  • LENGTH6"
  • BLADE LENGTH6"
  • MATERIALHigh Speed Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-20-4050 Spline Bit 2-Cutter 1/2" X 10"

Item #: B446343

Not Yet Rated

Ships same day.

$14.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-89-2743 21/32" 6" OAL S&D Black Oxide Drill Bit

Milwaukee® 48-89-2743 21/32" 6" OAL S&D Black Oxide Drill Bit

Item #: WBB1402844

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 48-89-2743 21/32" 6" OAL S&D Black Oxide Drill Bit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant