Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 48-32-5023 Shockwave™ Insert Sckt Adptr Set (1/4", 3/8", 1/2")

Milwaukee® 48-32-5023 Shockwave™ Insert Sckt Adptr Set (1/4", 3/8", 1/2")

Item #: WBB1953495

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.50 up to 23% OFF

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-32-5023 Shockwave™ Insert Sckt Adptr Set (1/4", 3/8", 1/2")

Milwaukee® SHOCKWAVE Impact Duty™ Insert Socket Adapters are engineered for extreme durability and up to 10x life. SHOCKWAVE Impact Duty™ Insert Socket Adapters are made from proprietary steel and heat treated to control hardness.

Product Specifications

  • DESCRIPTIONSHOCKWAVE™ INSERT SOCKET ADAPTER SET
  • SIZE--
  • MANUFACTURERS PART NUMBER48-32-5023
  • PACKAGE QUANTITY3
  • TYPESockets & Adapters
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-20-7474 SDS Bit 1/2" X 10" X 12"

Item #: B445763

Not Yet Rated

Ships same day.

$13.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-32-5023 Shockwave™ Insert Sckt Adptr Set (1/4", 3/8", 1/2")

Milwaukee® 48-32-5023 Shockwave™ Insert Sckt Adptr Set (1/4", 3/8", 1/2")

Item #: WBB1953495

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant