Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® Daredevil™ Auger Bits (Tube), 7/16"Dia, 13"L, 9" Flute

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

BOSCH® Daredevil™ Auger Bits (Tube), 7/16"Dia, 13"L, 9" Flute

Item #: WBB1586004

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.42 Save up to 38%
Price: $ 10.75
Product Information
Customer Review
Product Q&A
Accessories
BOSCH® NKMT07 Daredevil™ Auger Bits (Tube), 7/16"Dia, 13"L, 9" Flute

Features:
  • Bosch Daredevil™ auger bits are easy in wood, tough on nails
  • Dual cutting edges deliver easier nail cutting and balanced drilling
  • Open-faced flute offers improved chip removal
  • Reinforced tip withstands repeated nail hits
  • Reamer edge provides improved entry- and exit-hole quality
  • 9x life with nail hits.

Product Specifications

    • DESCRIPTIONAuger Bit
    • MANUFACTURERS PART NUMBERNKMT07
    • SIZE7/16"
    • LENGTH13"
    • TYPEDaredevil
    • FLUTE LENGTH9"
    • SHANK SIZE1/4"
    • BRANDBOSCH®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!