Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® Drill Bits(Bulk)-Jobber Length, 1/64"Dia, 3/4"L, Cobalt - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

BOSCH® Drill Bits(Bulk)-Jobber Length, 1/64"Dia, 3/4"L, Cobalt - Pkg Qty 12

Item #: WBB1586416

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.00 Save up to 35%
$1.30 each

Sold in packages of 12

Price: $15.60
Product Information
Customer Review
Product Q&A
Accessories
BOSCH® CO4128 Drill Bits(Bulk)-Jobber Length, 1/64"Dia, 3/4"L, Cobalt

Features:
  • Withstands high-temperature applications for extended periods of time (up to 1,100°F)
  • Rigid, thick web design adds stability to bit in tough applications
  • Surface hardened to penetrate tough abrasive materials
  • Available in jobber length, full shank
  • Best used for drilling into light-gauge metal, high-carbon steel, aluminum and ally steel, cast iron, stainless steel and titanium

Product Specifications

    • DESCRIPTIONTwist Drill Bit
    • MANUFACTURERS PART NUMBERCO4128
    • SIZE1/64"
    • LENGTH3/4"
    • TYPEJobber
    • SHANK SIZE1/64"
    • MATERIALCobalt
    • FINISHPlain
    • BRANDBOSCH®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed