Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® Drill Bits(Bulk)-Jobber Length, 7/32"Dia, 7/32"Shank, BLK Oxide - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

BOSCH® Drill Bits(Bulk)-Jobber Length, 7/32"Dia, 7/32"Shank, BLK Oxide - Pkg Qty 12

Item #: WBB1586216

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $21.36 Save up to 40%
$1.06 each

Sold in packages of 12

Price: $12.72
Product Information
Customer Review
Product Q&A
Accessories
BOSCH® BL4141 Drill Bits(Bulk)-Jobber Length, 7/32"Dia, 7/32" Shank Dia, BLK Oxide

Features:
  • Speed helix design for three times faster drilling than standard bits
  • Last 50% longer than high-speed steel
  • Easier drilling, reduced heat and extended drill bit life
  • Available in jobber length, stubby length, extended length (aircraft), 1/2 In. reduced shank (Silver and Deming)
  • For use in steel, copper, aluminum, brass, oak, maple, MDF, pine, PVC, polycarbonate, acrylic, ABS, nylon and composite materials

Product Specifications

    • DESCRIPTIONTwist Drill Bit
    • MANUFACTURERS PART NUMBERBL4141
    • SIZE7/32"
    • LENGTH3-3/4"
    • TYPEJobber
    • SHANK SIZE7/32"
    • MATERIALHigh Speed Steel
    • FINISHBlack Oxide
    • BRANDBOSCH®

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Drill Bit

Your review: The Bits worked Great to predrill the rafters on roofs. They did not wear down on the asphalt

Pros: Inexpensive

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed