Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Greenlee® 35884 Bit Kit,Step-#1,#3 & #8.

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Greenlee® 35884 Bit Kit,Step-#1,#3 & #8.

Item #: WBB1377548

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 171.95
Product Information
Customer Review
Product Q&A
Accessories
Greenlee® 35884 Bit Kit,Step-#1,#3 & #8.

Features:
  • Unique split-tip design penetrates through steel faster
  • Resists walking or skidding, even on round surfaces
  • Balanced, double-flute construction requires less pressure, does the work for you
  • Designed and manufactured in USA

Product Specifications

    • DESCRIPTIONMulti-Hole Kwik Stepper Step Bit Kit
    • MANUFACTURERS PART NUMBER35884
    • COLORGreen
    • SIZE#1, #3, #8
    • CONSTRUCTIONSteel
    • OVERALL LENGTH3-3/8" (34401), 3-9/16" (34403), 2-15/16" (30008)
    • TYPEStep Bit Kit
    • MATERIALSteel
    • PACKAGE QUANTITY3
    • BRANDGreenlee

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed