Take 15% off your entire order!

Offer applied at checkout

Urrea Heavy Duty Phillips Power Bit, 12020X, 2-3/4"L X 1/4", #2 Tip, 1/4 Hexagon Drive

Urrea Heavy Duty Phillips Power Bit, 12020X, 2-3/4"L X 1/4", #2 Tip, 1/4 Hexagon Drive

Item #: WBB992985

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.70 up to 44% OFF

Price: $1.52

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Urrea Heavy Duty Phillips Power Bit, 12020X, 2-3/4"L X 1/4", #2 Tip, 1/4 Hexagon Drive

Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. High-hardening heat treatment.

Product Specifications

  • DESCRIPTIONFastener Drive Bit
  • SIZE#2
  • MANUFACTURERS PART NUMBER12020X
  • TIP TYPEPhillips®
  • SHANK TYPEHex
  • LENGTH2-3/4"
  • POINT SIZE#2
  • CERTIFICATIONFEDERAL GGG-S-1222
  • TYPEPower Bit
  • BRANDUrrea
  • SHANK SIZE1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Urrea Heavy Duty Phillips Power Bit, 12004X, 1-15/16"L X 1/4", #2 Tip, 1/4 Hexagon Drive

Item #: B992981

Not Yet Rated

Usually ships in 4 to 7 days

$1.29

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Urrea Heavy Duty Phillips Power Bit, 12020X, 2-3/4"L X 1/4", #2 Tip, 1/4 Hexagon Drive

Urrea Heavy Duty Phillips Power Bit, 12020X, 2-3/4"L X 1/4", #2 Tip, 1/4 Hexagon Drive

Item #: WBB992985

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant