Take 15% off your entire order!

Offer applied at checkout

Urrea Heavy Duty Torx Power Bit, 16000X, 1/4 Hexagon, T7 Drive, 1-15/16" Long

Urrea Heavy Duty Torx Power Bit, 16000X, 1/4 Hexagon, T7 Drive, 1-15/16" Long

Item #: WBB993190

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.56 up to 53% OFF

Price: $1.69

Save $0.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Urrea Heavy Duty Torx Power Bit, 16000X, 1/4 Hexagon, T7 Drive, 1-15/16" Long

Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. High-hardening heat treatment.

Product Specifications

  • DESCRIPTIONFastener Drive Bit
  • SIZET7
  • TIP TYPETorx®
  • MANUFACTURERS PART NUMBER16000X
  • SHANK TYPEHex
  • LENGTH1-15/16"
  • TYPEPower Bit
  • CERTIFICATIONFEDERAL GGG-S-1222
  • BRANDUrrea
  • SHANK SIZE1/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Urrea Heavy Duty Torx Power Bit, 16004X, 1/4 Hexagon, T8 Drive, 1-15/16" Long

Item #: B993191

Not Yet Rated

Usually ships in 4 to 7 days

$1.49

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Urrea Heavy Duty Torx Power Bit, 16000X, 1/4 Hexagon, T7 Drive, 1-15/16" Long

Urrea Heavy Duty Torx Power Bit, 16000X, 1/4 Hexagon, T7 Drive, 1-15/16" Long

Item #: WBB993190

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant