Take 15% off your entire order!

Offer applied at checkout

Urrea Hex Insert Bit, 24008, 1/4" Drive Size

Urrea Hex Insert Bit, 24008, 1/4" Drive Size

Item #: WBB992668

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.08 up to 99% OFF

Price: $0.01

Save $0.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Urrea Hex Insert Bit, 24008, 1/4" Drive Size

Ideal for general use with hand tools. These bits are highly resistant to wear, prolonging their useful life. Made with S2 steel. Designed to be used on hand tools supporting lowtorque applications. Low-hardening heat treatment.

Product Specifications

  • DESCRIPTIONFastener Drive Bit
  • SIZE3/32"
  • TIP TYPEHex
  • MANUFACTURERS PART NUMBER24008
  • SCREW SIZE W/O HEAD10
  • LENGTH1-1/4"
  • SCREW SIZE W/HEAD4-5
  • TYPEInsert Bit
  • BRANDUrrea
  • DRIVE SIZE INCHES1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Urrea Hex Insert Bit, 24012, 1/4" Drive Size

Item #: B992723

Not Yet Rated

Usually ships in 4 to 7 days

$0.39

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Urrea Hex Insert Bit, 24008, 1/4" Drive Size

Urrea Hex Insert Bit, 24008, 1/4" Drive Size

Item #: WBB992668

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant