Take 15% off your entire order!

Offer applied at checkout

Urrea Industrial Grade Phillips Power Bit, 12008, 3-1/4"L X 1/4", #3 Tip, 1/4 Hexagon Drive

Urrea Industrial Grade Phillips Power Bit, 12008, 3-1/4"L X 1/4", #3 Tip, 1/4 Hexagon Drive

Item #: WBB992669

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.94 up to 44% OFF

Price: $0.53

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Urrea Industrial Grade Phillips Power Bit, 12008, 3-1/4"L X 1/4", #3 Tip, 1/4 Hexagon Drive

Made with S2 steel. URREA industrial grade power bits are designed to provide high endurance and excellent performance in industrial applications demanding the highest quality. Designed to work with power or air tools and hand tools supporting medium torques. Intermediate-hardening heat treatment.

Product Specifications

  • DESCRIPTIONFastener Drive Bit
  • SIZE#3
  • TIP TYPEPhillips®
  • MANUFACTURERS PART NUMBER12008
  • SHANK TYPEHex
  • LENGTH3-1/4"
  • CERTIFICATIONFEDERAL GGG-S-1222
  • POINT SIZE#3
  • TYPEPower Bit
  • SHANK SIZE1/4"
  • BRANDUrrea
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Urrea Industrial Grade Phillips Power Bit, 12024, 3-1/4"L X 1/4", #3 Tip, 1/4 Hexagon Drive

Item #: B992693

Not Yet Rated

Usually ships in 4 to 7 days

$0.77

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Urrea Industrial Grade Phillips Power Bit, 12008, 3-1/4"L X 1/4", #3 Tip, 1/4 Hexagon Drive

Urrea Industrial Grade Phillips Power Bit, 12008, 3-1/4"L X 1/4", #3 Tip, 1/4 Hexagon Drive

Item #: WBB992669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant