Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITM 1-1/2" Multispur Wood Drill

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

ITM 1-1/2" Multispur Wood Drill

Item #: WBB655418

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
ITM 1-1/2" Multispur Wood Drill

Bore Large Deep Holes Fast. For plumbing, rough-in work and many other uses. Features an inside cutter that pushes the wood chips to the rear of the bit allowing to bore faster and deeper holes without clogging or binding. Double-ended screw point allows operator the choice of feed speeds. Two recesses on one flat of the shank give positive grip when used with extensions, reducing the possibility of losing the bits in hollow wall or floors.

Product Specifications

    • BORE DIAMETER INCHES1-1/2
    • DESCRIPTIONWoodworking Bit
    • MANUFACTURERS PART NUMBER306ST0001
    • COLORGrey
    • SIZE1-1/2"
    • LENGTH--
    • FOR USE WITH1" Pipes
    • TYPEMultispur
    • SHANK SIZE7/16"
    • MATERIALSteel
    • BRANDITM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed