Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITM 1" X 12" Rebar Deep Cutter Straight Shank

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

ITM 1" X 12" Rebar Deep Cutter Straight Shank

Item #: WBB655328

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Accessories
ITM 1" X 12" Rebar Deep Cutter Straight Shank

Used to cut holes through embedded steel reinforcing bar. It is used to prevent damage to the hammer bit, which occurs if the hammer bit is used after rebar is encountered. Carbide cutters are brazed in place tokeep Rebar Cutter from enlarging existing hole.

Product Specifications

    • DESCRIPTIONMasonry Bit
    • MANUFACTURERS PART NUMBERRBC1201
    • SHANK TYPEStraight
    • COLORGrey
    • SIZE1"
    • LENGTH12"
    • WIDTH INCHES1
    • TYPERebar Cutter
    • MATERIALCarbide / Steel
    • BRANDITM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!