Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITM 1" X 13" SDS-Max

Rollover image to zoom in

Click image to enlarge

See all 292 items in product family

ITM 1" X 13" SDS-Max

Item #: WBB655567

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95
Product Information
Customer Review
Product Q&A
Accessories
ITM 1" X 13" SDS-Max

Industrial quality, polished finished SDS-MAX Bit. Uses a special Tungsten carbide bit with a a copper/Silver Brazing. Flute design allows for fast dust removal and fast drilling speeds in brick, stone, masonry and aggregates. Made in Germany.

Product Specifications

    • DESCRIPTIONHammer Drill Bit
    • MANUFACTURERS PART NUMBERSMTE2202
    • SHANK TYPESDS-MAX
    • COLORGrey
    • SIZE1"
    • LENGTH13"
    • WIDTH INCHES1
    • DRILLING DEPTH INCHES8
    • TYPEStandard
    • MATERIALCarbide / Steel
    • BRANDITM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!