Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITM 13/16" X 21" SDS-Max

Rollover image to zoom in

Click image to enlarge

See all 292 items in product family

ITM 13/16" X 21" SDS-Max

Item #: WBB655616

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Customer Review
Product Q&A
Accessories
ITM 13/16" X 21" SDS-Max

Industrial quality, polished finished SDS-MAX Bit. Uses a special Tungsten carbide bit with a a copper/Silver Brazing. Flute design allows for fast dust removal and fast drilling speeds in brick, stone, masonry and aggregates. Made in Germany.

Product Specifications

    • DESCRIPTIONHammer Drill Bit
    • SIZE13/16"
    • MANUFACTURERS PART NUMBERSMTE1778
    • SHANK TYPESDS-MAX
    • LENGTH21"
    • WIDTH INCHES13/16
    • COLORGrey
    • TYPEStandard
    • BRANDITM
    • MATERIALCarbide / Steel
    • DRILLING DEPTH INCHES17

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!