Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITM 1/8" Glass Drill

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

ITM 1/8" Glass Drill

Item #: WBB655486

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.93
Product Information
Customer Review
Product Q&A
Accessories
ITM 1/8" Glass Drill

Spear Point Drill with a Tungsten carbide Tip. Used to drill Glass, Mirrors, Ceramic and Tile.

Product Specifications

    • DESCRIPTIONMasonry Bit
    • MANUFACTURERS PART NUMBER601GL0864
    • SHANK TYPEStraight
    • SIZE1/8"
    • LENGTH2-1/4"
    • WIDTH INCHES1/8
    • TYPEGlass & Tile
    • SHANK SIZE1/8"
    • MATERIALCarbide / Steel
    • FINISHBright
    • BRANDITM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!