Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITM 3/4" X 18" Ship Auger Pouched

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

ITM 3/4" X 18" Ship Auger Pouched

Item #: WBB655326

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.00
Product Information
Customer Review
Product Q&A
Accessories
ITM 3/4" X 18" Ship Auger Pouched

12" Twist Length Ship Auger Heat Treated, Single Cutter provides a smoother hole finish, Side Lip. Self Feeding Screw point pulls bit into material for repetitive cutting of fast clean holes with a clean exit.

Product Specifications

    • DESCRIPTIONAuger Bit
    • MANUFACTURERS PART NUMBER303SL4864
    • COLORTwo Tone
    • SIZE3/4"
    • LENGTH18"
    • WIDTH INCHES3/4
    • TYPEShip
    • SHANK SIZE7/16"
    • MATERIALSteel
    • BRANDITM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!