Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITM 5" X 22" SDS-Max Hollow Hammer Core Bit

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

ITM 5" X 22" SDS-Max Hollow Hammer Core Bit

Item #: WBB655499

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 261.95
Product Information
Customer Review
Product Q&A
Accessories
ITM 5" X 22" SDS-Max Hollow Hammer Core Bit

Hollow Hammer Core Bit - With Innovation Toothed Crown. For use in concrete, masonry and natural stone. These bits present the following advantages:

  • The roof-shaped guide teeth (1) ensure improved tool alignment and increased rotational stability. The wedge shape is particularly aggressive in collision with steel reinforcement
  • The flat hammer teeth (2) are significantly more efficient in such a prepared drilling base
  • Effect is supported by the asymmetrical teeth layout
  • A performance increase exceeding 30% is achieved with this new design. The high hammer power of modern, heavy rotary hammer drills can be fully exploited
  • Hollow crown body with more efficient outer spiral for increased durability and minimized friction losses
  • DC quality carbide and special brazing technique large product range of one-piece and multi-piece tools

Product Specifications

    • DESCRIPTIONCore Bit
    • MANUFACTURERS PART NUMBER990HH1155
    • SHANK TYPESDS-MAX
    • COLORGrey
    • SIZE5"
    • LENGTH22"
    • WIDTH INCHES5
    • TYPEHollow
    • MATERIALCarbide / Steel
    • BRANDITM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!