Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 48-20-8821 3-Flat Secure-Grip™ Hammer-Drill Bit 3/8" X 4" X 6"

Milwaukee® 48-20-8821 3-Flat Secure-Grip™ Hammer-Drill Bit 3/8" X 4" X 6"

Item #: WBB446204

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.30 up to 33% OFF

Price: $5.60

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee 3-Flat Secure-Grip&Trade; Hammer-Drill Bit 3/8 In X 4 In X 6 In 48-20-8821

Milwaukee's 3-Flat Secure-Grip™ Hammer-Drill Bits provide superiority in regards to quality, performance and longevity of life. The 3-Flat Secure-Grip™ shank is designed to fit in all 1/2 in. three jaw hammer-drill chucks and reduces the possibility of the bit spinning in the chuck during heavy torsional loads. The bits drill faster and last longer than other hammer-drill bits on the market due to their reinforced flute geometry and carbide tip design. Milwaukee's offering has a range of diameters from 1/8 in. to 1 in. with lengths up to 18 in. One per package.

  • Fast drilling
  • Long life
  • 3-Flat Secure-Grip™ prevents bit from slipping in the chuck
  • Comprehensive offering with diameters from 1/8 in. to 1 in. with lengths up to 18 in.

Product Specifications

  • DESCRIPTIONHammer Drill Bit
  • FLUTE LENGTH4"
  • SIZE3/8"
  • MANUFACTURERS PART NUMBER48-20-8821
  • SHANK TYPE3-Flat
  • LENGTH6"
  • TYPESecure-Grip™
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-27-0621 Flat Boring Bit 5/8" X 6" - Pkg Qty 6

Item #: B445982

Not Yet Rated

Ships same day.

$12.06

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-20-8821 3-Flat Secure-Grip™ Hammer-Drill Bit 3/8" X 4" X 6"

Milwaukee® 48-20-8821 3-Flat Secure-Grip™ Hammer-Drill Bit 3/8" X 4" X 6"

Item #: WBB446204

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant