Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 48-62-3090, Asphalt Cutter
See all 55 items in product family

Milwaukee® 48-62-3090, Asphalt Cutter

Item #: WBB445988

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.20 Save up to 39%
Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
Milwaukee Asphalt Cutter 48-62-3090

Drop Forged wide blade chisel used to cut up and remove old asphalt sidewalk. One per package.

  • Asphalt Cutter
  • 3/4 inch Hex Shank
  • 16-1/2 inch overall length
  • Made from forged high grade steel

Product Specifications

    • DESCRIPTIONMasonry Bit
    • MANUFACTURERS PART NUMBER48-62-3090
    • SHANK TYPEHex
    • SIZE5"
    • LENGTH16-1/2"
    • TYPEAsphalt Cutter
    • SHANK SIZE3/4"
    • BRANDMilwaukee®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!