Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 48-28-4011 Bit Extension 18"

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Milwaukee® 48-28-4011 Bit Extension 18"

Item #: WBB445927

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.90 Save up to 32%
Price: $ 21.75
Product Information
Customer Review
Product Q&A
Accessories
Milwaukee Bit Extension 18 In 48-28-4011

Extend your reach by 18 inches when drilling with Milwaukee Selfeed Bits, Auger Bits and Hole Saws. The Quick Change shank is 7/16 inch hex. The 7/16 inch hex fits both 3 jawed chucks, 1/2 inch drill capacity and larger, as well as 7/16 inch Quick Change chucks.

  • 7/16 in. hex shank
  • 18 in. length
  • For selfeed bits, auger bits and hole saw 1 in. diameter and larger with 7/16 in. shank

Product Specifications

    • DESCRIPTIONExtension
    • MANUFACTURERS PART NUMBER48-28-4011
    • SIZE--
    • LENGTH18"
    • TYPE--
    • MATERIALHigh Speed Steel
    • FINISHBlack Oxide
    • BRANDMilwaukee®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!