Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 48-13-8250 Cable Bit 1/2" X 54"

Milwaukee® 48-13-8250 Cable Bit 1/2" X 54"

Item #: WBB445823

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$49.00 up to 16% OFF

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee Cable Bit 1/2 In X 54 In 48-13-8250

When drilling in unreachable areas, reach for the extra long Cable Bit to do the job. Like the Bell Hanger Bit, the Cable Bit is designed for installers of small wire systems such as computer, security, phone and cable. The 1/2 by 54 inch Milwaukee Cable Bit has a flexible steel shaft that lets you reach behind the wall with greater precision and ease. Use the placement tool, 48-08-0275, to properly locate the hole within the interior of a wall. The Cable Bit is equipped with a hole in the tip to pull the wire through after drilling. One per package. Also available in 72 inch length.

  • 1/2 in. diameter, 54 in. overall length
  • For installers of small wire systems
  • Flexible steel shaft bits let you reach unreachable areas behind walls with greater ease and precision
  • Placement Guide Tool 48-08-0275 for setting bit into proper drilling location within the interior of walls

Product Specifications

  • DESCRIPTIONInstaller Bit
  • SIZE1/2"
  • MANUFACTURERS PART NUMBER48-13-8250
  • SHANK TYPE3-Flat
  • LENGTH54"
  • TYPECable
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-20-7203 SDS Bit 4-Cutter 5/8" X 12"

Item #: B446547

Not Yet Rated

Ships same day.

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-13-8250 Cable Bit 1/2" X 54"

Milwaukee® 48-13-8250 Cable Bit 1/2" X 54"

Item #: WBB445823

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant