Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 48-27-0621 Flat Boring Bit 5/8" X 6" - Pkg Qty 6

Milwaukee® 48-27-0621 Flat Boring Bit 5/8" X 6" - Pkg Qty 6

Item #: WBB445982

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $3.51

$2.01 ea.

Clearance Price: $12.06 / Pkg of 6

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee Flat Boring Bit 5/8 In X 6 In 48-27-0621

For fast, small hole drilling in wood, count on Milwaukee's premium quality 5/8 inch Flat Boring Bit. Made of heat treated High Carbon steel, the Flat Boring Bit bores clean holes at any angle in wood, plastic, plywood and Formica. The drill point and cutting edges can be resharpened often for economical hole drilling. Bit offers a 6 inch drilling depth but can be used with 12 inch extension, 48-28-3350, for extended deep hole drilling. One per package.

  • 5/8 in. bit diameter
  • 1/4 in. shank diameter
  • 6-1/8 in. overall length
  • Drill point and cutting edges can be resharpened

Product Specifications

  • DESCRIPTIONWoodworking Bit
  • SIZE5/8"
  • MANUFACTURERS PART NUMBER48-27-0621
  • SHANK TYPEHex
  • LENGTH6"
  • TYPEFlat Boring
  • SHANK SIZE1/4"
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-20-7431 SDS Bit 1/4" X 4" X 6"

Item #: B445799

Not Yet Rated

Ships same day.

$4.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-27-0621 Flat Boring Bit 5/8" X 6" - Pkg Qty 6

Milwaukee® 48-27-0621 Flat Boring Bit 5/8" X 6" - Pkg Qty 6

Item #: WBB445982

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant