Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 48-62-3070 Ground Rod Driver

Milwaukee® 48-62-3070 Ground Rod Driver

Item #: WBB445958

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $54.95

Clearance Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® Ground Rod Driver - 48-62-3070

This 3/4" hex shank driver is used by Utility companies to bury grounding rods in the soil. Made from forged high grade steel for long lasting durabiity and dependability.

Product Specifications

  • DESCRIPTIONMasonry Bit
  • SIZE5/8" & 3/4"
  • MANUFACTURERS PART NUMBER48-62-3070
  • SHANK TYPEHex
  • LENGTH9-3/4"
  • TYPEGround Rod Driver
  • SHANK SIZE3/4"
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-20-3952 SDS Max Bit 1" X 13"

Item #: B446403

Not Yet Rated

Ships same day.

$36.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-62-3070 Ground Rod Driver

Milwaukee® 48-62-3070 Ground Rod Driver

Item #: WBB445958

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant