Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 48-20-3952 SDS Max Bit 1" X 13"

Milwaukee® 48-20-3952 SDS Max Bit 1" X 13"

Item #: WBB446403

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $47.95

Clearance Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee Sds-Max Bit 1 In X 13 In 48-20-3952

SDS MAX Carbide Bits feature the SDS MAX drive system for fast bit changes and efficient power transfer from the Hammer to the bit. Bits over 9/16 inch (5/8 inch)feature the highest quality carbide and provide two extra carbide nibs resulting in four cutting edges. These four cutting edges increase the drilling speed by pulverizing more concrete. They also provide a rounder hole than two cutter bits. The flutes provide a fast deep means of clearing concrete dust from deep holes speeding up drill rates. Use only in SDS MAX drive Hammers. SDS MAX bits also available in metric sizes. One per package.

  • 1 in. diameter, 4-cutter head
  • SDS-Max shank
  • Drilling depth 8 in.
  • Overall length 13 in.

Product Specifications

  • DESCRIPTIONHammer Drill Bit
  • SIZE1"
  • MANUFACTURERS PART NUMBER48-20-3952
  • SHANK TYPESDS-MAX
  • LENGTH13"
  • TYPE2-Cutter
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-20-7203 SDS Bit 4-Cutter 5/8" X 12"

Item #: B446547

Not Yet Rated

Ships same day.

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-20-3952 SDS Max Bit 1" X 13"

Milwaukee® 48-20-3952 SDS Max Bit 1" X 13"

Item #: WBB446403

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant