Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 48-20-4050 Spline Bit 2-Cutter 1/2" X 10"

Milwaukee® 48-20-4050 Spline Bit 2-Cutter 1/2" X 10"

Item #: WBB446343

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $21.00

Clearance Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee Spline Bit 2-Cutter 1/2 In X 10 In 48-20-4050

Two Cutter Spline Bits have a series of 12 spline that slide into an equal but opposite set of Spline in the drive system of the Spline Drive Hammer. This positive engagement of Spline to Spline allows maximum transmission of energy from the Hammer to the Bit. Superior quality carbide nibs are vacuum brazed to a heat treated steel body resulting in two cutting edges which pulverize the concrete as the bit turns and pounds the work surface. Available from 3/8 inch to 1-1/2 inch diameters as well as metric diameters. One per package.

  • 1/2 in. diameter, 2-cutter head
  • Spline shank
  • Drilling depth 4 in.
  • Overall length 10 in.

Product Specifications

  • DESCRIPTIONHammer Drill Bit
  • SIZE1/2"
  • MANUFACTURERS PART NUMBER48-20-4050
  • SHANK TYPESpline
  • LENGTH10"
  • TYPE2-Cutter
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-20-7490 SDS Bit Assortment

Item #: B445947

Not Yet Rated

Ships same day.

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-20-4050 Spline Bit 2-Cutter 1/2" X 10"

Milwaukee® 48-20-4050 Spline Bit 2-Cutter 1/2" X 10"

Item #: WBB446343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant