Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® Multiconstruction™ Drill Bit, 5 Pc

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

BOSCH® Multiconstruction™ Drill Bit, 5 Pc

Item #: WBB1586907

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.82 Save up to 42%
Price: $ 16.75
Product Information
Customer Review
Product Q&A
Accessories
BOSCH® MC500 Multiconstruction™ Drill Bit, 5 Pc

Features:
  • Grip shank provides aggressive gripping power
  • Steep flute with ribs optimizes dust removal in any material
  • Sharp, ground cutting edges for fast drilling in hard materials
  • Robust head provides long life in impact applications

Product Specifications

    • DESCRIPTIONTwist Drill Bit Set
    • MANUFACTURERS PART NUMBERMC500
    • SIZE5/32" - 3/8"
    • TYPEMultiContruction™
    • PACKAGE QUANTITY5
    • BRANDBOSCH®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed