Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® Phillips® Power Bits, 1-15/16"L, 1/4"Shank

Rollover image to zoom in

Click image to enlarge

See all 303 items in product family

BOSCH® Phillips® Power Bits, 1-15/16"L, 1/4"Shank

Item #: WBB1587206

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.51 Save up to 45%
Clearance Price: $ 1.37
Product Information
Customer Review
Product Q&A
Accessories
BOSCH® 40938 Phillips® Power Bits, 1-15/16"L, 1/4" Shank

Bosch 40938 Phillips® Power Bits, 1-15/16"L, 1/4" Shank.

Product Specifications

    • DESCRIPTIONFastener Drive Bit
    • MANUFACTURERS PART NUMBER40938
    • SIZE#0
    • LENGTH1-15/16"
    • TIP TYPEPhillips®
    • TYPEPower Bit
    • SHANK SIZE1/4"
    • BRANDBOSCH®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!