Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT® Premium Percussion Drill Bit, DW5228, 5/16" Diameter, 4" Long

Rollover image to zoom in

Click image to enlarge

See all 191 items in product family

DeWALT® Premium Percussion Drill Bit, DW5228, 5/16" Diameter, 4" Long

Item #: WBB1035330

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.42 Save up to 38%
Price: $ 3.36
Product Information
Customer Review
Product Q&A
Accessories
DeWalt Premium Percussion Drill Bit, DW5228, 5/16" Diameter, 4" Long

Features

  • 2 Cutter carbide tip maximizes carbide surface contact for longer bit life.
  • Four flute design cleans debris out for fast, efficient drilling
  • Three flats on shank eliminate bit slipping in chuck (except DW5232, DW5233, DW5237, DW5238)


Product Specifications

    • DESCRIPTIONHammer Drill Bit
    • MANUFACTURERS PART NUMBERDW5228
    • SHANK TYPE3-Flat
    • SIZE5/16"
    • LENGTH6"
    • TYPEPercussion
    • FLUTE LENGTH4"
    • BRANDDeWALT®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!