Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® Screwdriver Bit Kit, 29 Pc

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

BOSCH® Screwdriver Bit Kit, 29 Pc

Item #: WBB1586881

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.33 Save up to 47%
Price: $ 17.72
Product Information
Customer Review
Product Q&A
Accessories
BOSCH® 41786 Screwdriver Bit Kit, 29 Pc

Bosch 41786 Screwdriver Bit Kit, 29 Pc.

Product Specifications

    • DESCRIPTIONFastener Drive Bit Set
    • MANUFACTURERS PART NUMBER41786
    • SIZE#0 - #3 / T10 - T40 / 7/64" - 1/4" / 2.5mm - 6mm
    • TYPEInsert
    • PACKAGE QUANTITY29
    • BRANDBOSCH®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed