Take 15% off your entire order!

Offer applied at checkout

DeWALT® SDS+ Hammer Bit, DW5439, 1/2" Diameter, 12" Long

DeWALT® SDS+ Hammer Bit, DW5439, 1/2" Diameter, 12" Long

Item #: WBB1035129

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.44 up to 28% OFF

Price: $14.75

Save $0.74 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWalt SDS+ Hammer Bit, DW5439, 1/2" Diameter, 12" Long

Features

  • ROCK CARBIDE® Tip for Longer Bit Life
  • Elongated Four Flute Helix for Faster Material Removal
  • Increased Steel Prevents Breakage


Product Specifications

  • DESCRIPTIONHammer Drill Bit
  • FLUTE LENGTH10"
  • SIZE1/2"
  • MANUFACTURERS PART NUMBERDW5439
  • SHANK TYPESDS-MAX
  • LENGTH12"
  • TYPEStandard
  • BRANDDeWalt®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DeWALT® Diamond Drill Bit, DW5572, 1/4" Diameter, For Tile

Item #: B1036869

Not Yet Rated

Ships same day.

$16.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT® SDS+ Hammer Bit, DW5439, 1/2" Diameter, 12" Long

DeWALT® SDS+ Hammer Bit, DW5439, 1/2" Diameter, 12" Long

Item #: WBB1035129

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant