Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Small Slotted 5/16" Hex Bit
See all 324 items in product family

Small Slotted 5/16" Hex Bit

Item #: WBB640563

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.33
Product Information
Customer Review
Product Q&A
Accessories
Small Slotted 5/16" Hex Bit

Bits are designed to be used with impact drivers or for use in sockets.

Product Specifications

    • DESCRIPTIONFastener Drive Bit
    • MANUFACTURERS PART NUMBERKTI-18801
    • SHANK TYPEHex
    • SIZESmall
    • LENGTH--
    • TIP TYPESlotted
    • FOR USE WITH5/16" Sockets
    • TYPEInsert Bit
    • SHANK SIZE5/16"
    • BRANDK-Tool International

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!