Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® Spline Rotary Hammer Core Bit W/Wave Design, 2-5/8"Dia x 22"L

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

BOSCH® Spline Rotary Hammer Core Bit W/Wave Design, 2-5/8"Dia x 22"L

Item #: WBB1587089

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $335.24 Save up to 58%
Price: $ 140.95
Product Information
Customer Review
Product Q&A
Accessories
BOSCH® HC8026 Spline Rotary Hammer Core Bit W/Wave Design, 2-5/8"Dia x 22"L

Features:
  • Wave design transfers energy to bit more effectively for up to 40 percent faster drilling versus previous design
  • 17 In. usable length, maximum core depth of 2-5/8 In.
  • Integral shank for better power transmission
  • For masonry/concrete drilling
  • One-piece design

Product Specifications

    • DESCRIPTIONCore Bit
    • MANUFACTURERS PART NUMBERHC8026
    • SIZE2-5/8"
    • LENGTH22"
    • TYPEWave Design
    • FLUTE LENGTH17"
    • BRANDBOSCH®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!