Take 15% off your entire order!

Offer applied at checkout

Urrea Straight Flute Pipe Extractor, 9524, 3" Long, 19/64" Tip Width

Urrea Straight Flute Pipe Extractor, 9524, 3" Long, 19/64" Tip Width

Item #: WBB995045

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.56 up to 41% OFF

Price: $3.28

Save $0.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Urrea Straight Flute Pipe Extractor, 9524, 3" Long, 19/64" Tip Width

Straight flute pipe extractor:
  • Pipe Diameter: 1/4"
  • Tip Width: 19/64"
  • Butt-end Width: 5/16"
  • Overall Length: 3"

  • Product Specifications

    • DESCRIPTIONPipe Extractor
    • FOR USE WITH3/8" Pipe
    • SIZE19/64"
    • MANUFACTURERS PART NUMBER9524
    • LENGTH3"
    • INCLUDES--
    • TYPEStraight Flute
    • CERTIFICATIONASME / ANSI B107.46M
    • BRANDUrrea
    • BUTT END WIDTH5/16"
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Urrea Straight Flute Pipe Extractor, 9525, 3-1/4" Long, 11/32" Tip Width

    Item #: B995090

    Not Yet Rated

    Usually ships in 4 to 7 days

    $3.62

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Urrea Straight Flute Pipe Extractor, 9524, 3" Long, 19/64" Tip Width

    Urrea Straight Flute Pipe Extractor, 9524, 3" Long, 19/64" Tip Width

    Item #: WBB995045

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant