Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Torx Bit, T20, 1/4" Hex Shank
See all 303 items in product family

Torx Bit, T20, 1/4" Hex Shank

Item #: WBB640829

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.11
Product Information
Customer Review
Product Q&A
Accessories
Torx Bit, T20, 1/4" Hex Shank

Made of heat-treated alloy steel for durability. Our torx sockets have a lifetime warranty. Made in USA. Each socket is marked with product identification and size for ease of use.

Product Specifications

    • DESCRIPTIONFastener Drive Bit
    • MANUFACTURERS PART NUMBERKTI-21520
    • SHANK TYPEHex
    • SIZET20
    • LENGTH--
    • TIP TYPETorx®
    • TYPEInsert Bit
    • SHANK SIZE1/4"
    • MATERIALAlloy Steel
    • BRANDK-Tool International

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!