Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BOSCH® HCBG09T 5/16" Dia. 6" OAL Turbo Hammer Drill Bits

Rollover image to zoom in

Click image to enlarge

See all 292 items in product family

BOSCH® HCBG09T 5/16" Dia. 6" OAL Turbo Hammer Drill Bits

Item #: WBB1586595

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.96 Save up to 37%
Price: $ 3.78
Product Information
Customer Review
Product Q&A
Accessories
BOSCH® HCBG09T Turbo Hammer Drill Bits, 5/16"Dia x 4"Useable Lx6"L

Features:
  • Robust head provides 4X longer life
  • Various useable lengths
  • Milled u-flutes with deep-cut spiral for fast dust removal
  • Diamond ground carbide tip for precise starts in tile and hard stone
  • PowerGrip shank for aggressive gripping power

Product Specifications

    • DESCRIPTIONHammer Drill Bit
    • MANUFACTURERS PART NUMBERHCBG09T
    • SHANK TYPEPowerGrip
    • SIZE5/16"
    • LENGTH6"
    • TYPEBlueGranite™ Turbo
    • FLUTE LENGTH4"
    • MATERIALSolid Carbide
    • BRANDBOSCH®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!