Take 15% off your entire order!

Offer applied at checkout

BOSCH® BL0060 60 piece Metal Index Black Oxide Drill Bit Set - Sizes #1-#60

BOSCH® BL0060 60 piece Metal Index Black Oxide Drill Bit Set - Sizes #1-#60

Item #: WBB1038874

(3)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$98.04 up to 40% OFF

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bosch BL0060 60 piece Metal Index Black Oxide Drill Bit Set - Sizes #1-#60

The Bosch line of metal drill bits offers a solution for every professional application. Each bit is manufactured to exacting specifications and features a split point that starts on contact with no walking or skating, eliminating the need for a center punch. Bosch black oxide bits offer superior durability, speed and selection to support most general-purpose applications.

Features:
  • Speed helix design for three times faster drilling than standard bits
  • Last 50% longer than high-speed steel
  • Easier drilling, reduced heat and extended drill bit life
  • For use in steel, copper, aluminum, brass, oak, maple, MDF, pine, PVC, polycarbonate, acrylic, ABS, nylon and composite materials
Includes:
  • Wire Gauge Sizes #1-#60

Product Specifications

  • DESCRIPTIONTwist Drill Bit Set
  • SIZE#1 - #60
  • MANUFACTURERS PART NUMBERBL0060
  • TYPEStandard
  • PACKAGE QUANTITY60
  • BRANDBosch
  • CASE TYPEMetal Index
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PO

    Date: April 27, 2020

    I really like it!
    Your review:
    It has done the job that I needed and I would recommend it to other carpenters.
  • Reviewer: Anonymous

    Date: March 26, 2018

    As stated
    Your review:
    Good quality received in a timely manner
  • Reviewer: Anonymous

    Date: April 18, 2017

    This tool is very helpfull
    Your review:
    its very strong material and i trust bosch always ,,
Product Q & A

There are no questions for this product.

You might be interested in this similar product

60 Pc. Made in USA HSS Black Oxide Jobbers #1 - #60 Drill Set

Item #: B880352

Not Yet Rated

Usually ships in 5 to 8 days

$99.99

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOSCH® BL0060 60 piece Metal Index Black Oxide Drill Bit Set - Sizes #1-#60

BOSCH® BL0060 60 piece Metal Index Black Oxide Drill Bit Set - Sizes #1-#60

Item #: WBB1038874

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant