Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET 320037 Model J-1230R 4 5HP 460V 4' Arm  Radial Drill Press
See all 5 items in product family

JET 320037 Model J-1230R 4 5HP 460V 4' Arm Radial Drill Press

Item #: WBB230702

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31,500.00 Save up to 17%
Price: $ 26,299.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
The apex of heavy-duty JET Radial Arm Drill Presses are built to create precision holes in huge pieces and enhance productivity in even the busiest commercial shops. Operation is enhanced with power spindle feed and coolant systems, safety features and ergonomic design. JET Radial Arm Drill Presses are built to deliver under even the most demanding drilling specifications, and hold material fast for superior performance

Features:

  • The power train gears and spline shaft are made of the finest quality, heat treated and ground nickel-chrome steel, giving extra strength and smoothness to high torque loads
  • The spindle is made of the finest case hardened steel for extra strength and wear
  • The spindle is supported by double row taper roller and thrust ball bearings at the nose, with thrust and radial axis bearings at the top
  • The spindle is built to withstand exceptionally heavy drilling and boring loads and to insure maximum accuracy
  • Push button controls are all reduced to 110V
  • Electrical circuits are located in the built-in control box at the rear of the arm- this keeps the contols dust and humidity free while making them easily accessible for maintenance
  • Entire frame is made of Meehanite and high tensile strength cast iron to handle the heaviest of jobs
  • Counter balanced mechanism for spindle return
  • 12 speeds/3 feed rates make exotic materials easier to drill, bore and tap

Documents are in PDF format

Product Specifications

    • QUILL FEED109-1/2
    • DISTANCE BASE TO SPINDLE (IN.)54
    • BASE DIMENSIONS INCHES 1-7/8
    • DRILLING CAPACITY CAST IRON1-1/2
    • TAPPING CAPACITY CAST IRON (IN.)3-3/8
    • SWING INCHES1 HP
    • NUMBER OF SPINDLE SPEEDS12 (45 - 1550)
    • DRILLING CAPACITY MILD STEEL1
    • DRILLS TO CENTER OF CIRCLE (IN.)4
    • QUILL DOWN FEED RATES (IPR)--
    • DISTANCE SPINDLE TO COLUMN (IN.)34-5/8
    • BRANDJET®
    • WORK TABLE WEIGHT CAPACITY (LBS.)11-13/16
    • TABLE SIZE INCHES19-3/8
    • DESCRIPTIONRadial Drill
    • MANUFACTURERS PART NUMBER320037
    • CHUCK SIZE"9-7/8
    • WARRANTY2-Year Warranty
    • MOTOR2-1/2 to 5 HP, 460V, 3 Ph
    • SPINDLE DISTANCE TO BASE INCHES3 (.002, .004, .006)
    • SPINDLE TRAVEL INCHES27-7/8 x 20-1/2 x 16-1/2
    • COLUMN DIAMETER INCHES2-5/16
    • QUILL TRAVEL W/POWERFEED ENGAGED (IN.)13-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!