Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET 320033 Model J-720R 3HP 230/460V 3' Arm  Radial Drill Press
See all 5 items in product family

JET 320033 Model J-720R 3HP 230/460V 3' Arm Radial Drill Press

Item #: WBB230652

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17,850.00 Save up to 18%
Price: $ 14,699.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
The apex of heavy-duty JET Radial Arm Drill Presses are built to create precision holes in huge pieces and enhance productivity in even the busiest commercial shops. Operation is enhanced with power spindle feed and coolant systems, safety features and ergonomic design. JET Radial Arm Drill Presses are built to deliver under even the most demanding drilling specifications, and hold material fast for superior performance

Features:

  • The power train gears and spline shafts are made of the finest quality, heat treated and ground nickel-chrome steel, giving extra strength and smoothness to high torque loads
  • The spindle is made of finest case hardened steel, for extra strength and wear
  • The spindle is supported by double row taper roller and thrust ball bearings at the nose, with thrust and radial axis bearings at the top
  • Build to withstand exceptionally heavy drilling and boring loads to insure maximum accuracy
  • Arm raising safety device prevents arm from dropping
  • Counter balanceed mechanism for spindle return
  • 6 Speeds/3 Feed rates make exotic materials easier to drill, bore and tap
  • Automatic tool ejector
  • Independent arm electric clamping system, which locks and unlocks the head and column
Documents

Documents are in PDF format

Product Specifications

    • SWING INCHES1 HP
    • QUILL FEED85-7/16
    • MOTOR3 HP, 230/460V, 3 Ph, Prewired 230V
    • BASE DIMENSIONS INCHES 1-1/2
    • NUMBER OF SPINDLE SPEEDS6 (88 - 1500)
    • SPINDLE DISTANCE TO BASE INCHES.002, .004, .006
    • QUILL DOWN FEED RATES (IPR)--
    • TABLE SIZE INCHES9-5/8
    • BRANDJET®
    • WORK TABLE WEIGHT CAPACITY (LBS.)8-1/4
    • DISTANCE SPINDLE TO COLUMN (IN.)23-13/16
    • DESCRIPTIONRadial Drill
    • QUILL TRAVEL W/POWERFEED ENGAGED (IN.)8-5/8
    • TAPPING CAPACITY CAST IRON (IN.)2-3/7
    • DRILLING CAPACITY MILD STEEL3/4
    • MANUFACTURERS PART NUMBER320033
    • WARRANTY2-Year Warranty
    • DISTANCE BASE TO SPINDLE (IN.)41-3/4
    • DRILLING CAPACITY CAST IRON1
    • DRILLS TO CENTER OF CIRCLE (IN.)8-1/4
    • COLUMN DIAMETER INCHES2
    • CHUCK SIZE"8-1/4
    • SPINDLE TRAVEL INCHES23-5/8 x 17-1/2 x 15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!