Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT D25601K 1-3/4" SDS Max Combination Hammer Kit 13.5 Amps, 1430-2840 BPM, 18.6" Long

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

DeWALT D25601K 1-3/4" SDS Max Combination Hammer Kit 13.5 Amps, 1430-2840 BPM, 18.6" Long

Item #: WBB1106659

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 545.00
Product Information
Warranty
Customer Review
Product Q&A
DeWalt 1-3/4" SDS Max Combination Hammer Kit, D25602K, 13.5 Amps, 1430-2840 BPM, 18.6" Long

Features

  • SHOCKS - Active Vibration Control® Reduces vibration felt by the user at the handles . A Perform and Protect feature.
  • 2-Stage clutch provides maximum control in bind up situations. A Perform and Protect feature.
  • 9.5 ft-lbs. of Impact Energy provides fast drilling and powerful chipping
  • 13.5 Amp high-performance motor provides high performance & overload protection; 210-415 rpm; 1430-2840 bpm
  • Electronic Variable Speed Dial allows the user to control the the speed of drilling or chipping while maintaining speed under load
  • Rear handle mount increases user comfort in down-drilling applications
  • Trigger lock-on reduces user fatigue while chipping
  • Electronic Soft Start provides the user more control when the trigger is pulled.
  • Chisel rotation mode allows the user to turn the chisel without having to remove

Product Specifications

    • OPTIMAL CONCRETE DRILLING1/2"-1-3/8"
    • RATE OF IMPACT (BPM)1,430 - 2,840
    • IMPACT ENERGY9.5
    • LENGTH18.6"
    • STYLERotary Hammer
    • BRANDDeWALT®
    • SPEED (RPM)210 - 415
    • AMPS13.5
    • DESCRIPTIONRotary Hammer
    • MANUFACTURERS PART NUMBERD25602K
    • CHUCK SIZE"1 3/4
    • VIBRATION MEASUREMENT9.1 m/s2
    • WEIGHT LBS15.1
    • VIBRATION CONTROLYes-SHOCKS®
    • TYPECorded

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!