Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT DCD985M2 20V Lithium-Ion Premium 3-Speed 1/2" Hammer Drill Kit
See all 19 items in product family

DeWALT DCD985M2 20V Lithium-Ion Premium 3-Speed 1/2" Hammer Drill Kit

Item #: WB534264

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 339.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
DeWalt® DCD985M2 20V Lithium-Ion Premium 3-Speed 1/2" Hammer Drill Kit

Features:
  • DEWALT® 20V Max XR Premium Lithium Ion batteries offer longer tool runtime & enhanced durability
  • 3-speed all-metal transmission matches the tool to task for fastest application speed and improved run time
  • Heavy-duty 1/2" metal ratcheting chuck with carbide inserts provides superior bit gripping strength
  • LED light with 20 second delay after trigger release
  • High power, high efficiency motor delivers 535 unit watts out of max power for superior performance in all drilling and fastening applications
Includes:
  • 1 hour charger
  • (2) 20V Max XR Premium Lithium Ion batteries
  • 360° side handle
  • Kit Box
Documents
SDS

Documents are in PDF format

Product Specifications

    • CHUCK TYPEMetal Ratcheting
    • VOLTAGE20
    • RATE OF IMPACT (BPM)0 - 34,000 / 0 - 22,950 / 0 - 9,775
    • SPEED SETTINGS3
    • WATTAGE535
    • STYLEHammer Drill
    • INCLUDES(2) Batteries, Charger, Accessories, Case
    • BRANDDeWALT®
    • SPEED (RPM)0 - 2,000 / 0 - 1,350 / 0 - 575
    • DESCRIPTIONCordless Hammer Drill
    • MANUFACTURERS PART NUMBERDCD985M2
    • CHUCK SIZE"1/2
    • WEIGHT LBS5.2
    • KITKit
    • TYPECordless
    • CLUTCH SETTINGS22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed