Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT D25603K 13.5A 1-3/4" SDS-max Concrete/Masonry Rotary Hammer w/ SHOCKS, 2 Stage Clutch & Case

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

DeWALT D25603K 13.5A 1-3/4" SDS-max Concrete/Masonry Rotary Hammer w/ SHOCKS, 2 Stage Clutch & Case

Item #: WB702189

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,280.00 Save up to 36%
Price: $ 822.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
DeWALT D25603K 13.5A 1-3/4" SDS-max Concrete/Masonry Rotary Hammer w/ SHOCKS, 2 Stage Clutch & Case

The D25603K 1-3/4" SDS Max Combination Hammer features the E-Clutch Anti-Rotational Technology to give the professional optimal control during bind up situations. Reduce vibration and fatigue with Active Vibration Control® for comfort and endurance during long work periods.Table 1 OSHA Compliant

Features

  • SHOCKS - Active Vibration Control reduces vibration felt by the user at the handles. A Perform and Protect feature.
  • 8.0 joules of impact energy provides fast drilling and powerful chipping
  • Electronic variable speed dial allows the user to control the speed of drilling or chipping while maintaining speed under load
  • Trigger lock on provides increased user comfort in extended use chipping ONLY applications
  • Chisel rotation mode allows the user to turn the chisel without having to remove it.
  • 2 Stage Clutch & E-Clutch provide maximum control in bind up situations. A Perform and Protect feature.
  • 13.5 amp high-performance motor provides high performance & overload protection
  • Rear handle mount increases user comfort in down-drilling applications
  • Electronic Soft Start provides the user more control when the trigger is pulled.
  • Compatible with DWH053K chiseling dust extraction system.
  • Table 1 OSHA Compliant


Product Specifications

    • CORD LENGTH 8 FT
    • RATE OF IMPACT (BPM)1,430 - 2,840
    • IMPACT ENERGY8
    • CLUTCH2 Stage & E-Clutch
    • STYLERotary Hammer
    • TOOL WARRANTY3 Year Limited
    • BRANDDeWALT®
    • SPEED (RPM)210 - 415
    • AMPS13.5
    • DESCRIPTIONConcrete/Masonry Rotary Hammer w/ Shocks
    • MANUFACTURERS PART NUMBERD25603K
    • CHUCK SIZE"1 3/4
    • WEIGHT LBS15.1
    • TYPECorded
    • TRIGGER LOCKYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!